0
1
2

DCM3005E Digital Earth Leakage Clamp Meter

Order Code: ZT1253615X

£329.99 Inc VAT (20%)


Description

The DCM305E has a 4000 count backlit digital display with true-RMS readings on all six AC ranges; the ranges being 6 mA, 60 mA, 600 mA, 6 A, 60 A and 100 A. The meter has a resolution of 0.001 mA (6mA range).

The user selectable 50/60Hz low pass filter offers accurate measurements in circuits with relatively high harmonics.

A compare option offers preset values of 0.25 mA, 0.5 mA and 3.5 mA with a visual / audible indication when the measured leakage current exceeds these values.

• Automatic / Manual ranging.
• Data / Peak Hold.
• Auto power-off (20 min; user-selectable).
• Compare feature.
• Low pass filter.
• Analogue bargraph display for trending.

Due to the design of the 40 mm jaw the DCM305E allows current measurements on un-insulated conductors and busbars though personal protection against shock should still be maintained.

See full description
Specifications for DCM3005E Digital Earth Leakage Clamp Meter
  • Additional Features
    Automoatic power off
  • Includes
    Carry case
  • Weight
    300g
  • AC/DC current
    100A
  • MFR Part No.
    2009-574
  • Current Type
    DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome