0
1
2
3

DCM340 Digital Clamp Meter

Order Code: ZT1253613X

£219.99 Inc VAT (20%)
£229.994% off


Description

The DCM340 is a highly versatile instrument and ideal for use in the installation, maintenance, monitoring or checking of a.c. or d.c. electrical systems and equipment.

The DCM340 is safety rated to IEC 61010-1 Cat III 600 V, and is drop-tested to 1.2 m onto a hard floor.

• DC and AC current and voltage.
• 600A and 600V.
• Resistance and continuity.
• 31/2 digit, 4,000 count display with backlight.
• High resolution digital bargraph.
• Peak, min/max and data-hold functions.
• Zero-offset REL mode for comparative measurements.
• Supplied complete with test leads and carry case.
• IEC61010 CAT III 600V.

See full description
Specifications for DCM340 Digital Clamp Meter
  • DC voltage
    600V
  • MFR Part No.
    1000-305
  • Additional Features
    power-save mode after 30 minutes from power-on
  • Resistance
    0.4kO
  • AC voltage
    600V
  • Weight
    225g
  • Includes
    Batteries
    Pouch
    Test Lead
    User Guide
  • AC/DC current
    600A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome