I410 AC/DC Current Clamp Meter

Order Code: ZT1017981X

£349.99 Inc VAT (20%)


Description

i410 AC/DC Current Clamp expands the functionality of digital multimeters and measures up to 400 amps for both AC and DC current.

Battery-powered Hall-effect probe measures 1 A to 400 A
1 mV/Amp output guarantees easy reading on your meter
Take accurate current readings without breaking the circuit
Maximum conductor Ø 32 mm
Maximum voltage 600V
CAT III 600 V safety rating

See full description
Specifications for I410 AC/DC Current Clamp Meter
  • MFR Part No.
    617727
  • AC/DC current
    400A
  • DC voltage
    600V
  • AC voltage
    600V
  • Additional Features
    60 hour battery life

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome