0
1
2
3
4

Mini Clamp Meter FAIDETCLAMP

Order Code: ZT2594945S

£23.99 Inc VAT (20%)


Description

The Faithfull Mini Clamp Meter is an ideal instrument for use in many laboratory, factory, warehouse and home applications. This compact electrical test tool combines a basic digital multimeter with a current sensor. The clamp can be used to measure current, and the probes are used to measure voltage. Features include a 3.1/2 digit LCD display and a data hold function that allows the present reading to be held on screen. Suitable for measuring AC/DC voltage, AC current, resistance and diodes. Supplied with batteries, test leads and user manual. Functions Voltage DC 300V, Input Impedance 9M Voltage AC 300V, Frequency Response 40400Hz Current AC 20/200/400A, Frequency Range 5060Hz Resistance 2000/200k Diode Check Resolution 1mV, Open Circuit Voltage about 3V Continuity Less than 30 Specification Clamp Capacity 25mm Max. Measurable Conduction 25mm Power 3 x 3V CR2032 batteries (supplied) Dimensions 151 x 65 x 34mm Weight approx. 125g (excluding battery)

See full description
Specifications for Mini Clamp Meter FAIDETCLAMP
  • Max. Voltage
    300V
  • Current Type
    AC/DC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome