0
1

T5-600 Electrical Tester Volt, Continuity, Current

Order Code: ZT1017971X

£149.99 Inc VAT (20%)


Description

TS-600
4mm detachable probes, instruction sheet, continuity beeper, rugged enough to withstand 30m (10ft) drop. Features include continuity and auto power off.
Voltage max: 600V, 600V DC.
Current max: 100A.
Resistance max: 1000W.
Safety rating: Cat III.

See full description
Specifications for T5-600 Electrical Tester Volt, Continuity, Current
  • MFR Part No.
    T5-600
  • Length
    30.5mm
  • Width
    51mm
  • Depth
    203mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome