YF8030A Digital Clamp Meter

Order Code: ZT1035403P

£119.99 Inc VAT (20%)


Description

Used for measuring AC/DC current, AC/DC voltage, resistance (ohms) continuity and frequency. Range: 750V AC, 1000V DC, 1200A, 2000K ohm and 2 kHz. Features include: Large easy read LCD display, continuity buzzer, overload indication, low battery indication, data hold and a 53mm maximum opening size. Supplied with test leads, 9V battery, instructions and case.

See full description
Specifications for YF8030A Digital Clamp Meter
  • Additional Features
    Auto Power Off
  • Weight
    500g
  • AC/DC current
    1200A
  • MFR Part No.
    YF8030A
  • DC voltage
    1000V
  • AC voltage
    750V
  • Resistance
    40MO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome