Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Data Collection Products
300s 2.4GHz WiFi Range Extender
By SLS Lab Pro
Order Code:
ZT3041036S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/data-collection-products/300s-2-4ghz-wifi-range-extender/p/ZT3041036S
Add to quotation
View all Data Collection Products
Description
SLS LAB PRO 300s 2.4GHz WiFi Range Extender SLS4184
Specifications
Specifications for 300s 2.4GHz WiFi Range Extender
Pack Size
Each
Product Code
SLS4184
Product Type
Data Loggers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome