527-113 12" Vernier Depth Gauge

Order Code: ZT1017037X

£199.99 Inc VAT (20%)


Description

A vernier depth gauge with a 100mm base and fine adjustment. Hardened stainless steel construction with easy-to-read, satin-chromed scales.
Range 0-12".
Reading 0.001".
With Fine Adjustment.

See full description
Specifications for 527-113 12" Vernier Depth Gauge
  • Weight
    350g
  • Base Size
    9.8 x 0.39in
  • Resolution
    0.001in
  • Accuracy
    0.0015in
  • Measurement Range
    0 - 12in
  • System of Measurement
    Imperial
  • Graduations
    0.001in
  • Additional Features
    Hardened Stainless Steel Construction with Easy-To-Read, Satin-chromed Scales
  • Product Type
    Depth Gauge
  • MFR Part No.
    527-113

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome