Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Depth Gauges
Digital Depth Gauge 150 mm 65657
By EGA Master
Order Code:
ZT3280281S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/depth-gauges/digital-depth-gauge-150-mm-65657/p/ZT3280281S
Add to quotation
View all Depth Gauges
Description
DIGITAL DEPTH GAUGE 150 MM
Specifications
Specifications for Digital Depth Gauge 150 mm 65657
Product Type
Digital Depth Gauge
Measurement Range
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome