0
1

Electronic Digital Depth Gauge 0-150mm

Order Code: ZT1507618S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%


Description

Digital depth gauge 0-150mm/0-6in. for easy handling with measurements in mm/inch. This depth gauge is for external readings.

Features and Benefits
• Large digital display for easy reading
• Fitted with a thumb wheel for greater accuracy
• Zero set at any point

See full description
Specifications for Electronic Digital Depth Gauge 0-150mm
  • System of Measurement
    Metric
    Imperial
  • Resolution
    0.01mm
  • Additional Features
    Thumb wheel
  • Product Type
    Digital Depth Gauge
  • Accuracy
    ±0.02mm
  • Measurement Range
    0 - 150mm
  • Standards Met
    DIN EN ISO 13385-1 2020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome