Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Depth Gauges
Vernier Depth Gauge 300 mm 65652
By EGA Master
Order Code:
ZT3280162S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/depth-gauges/vernier-depth-gauge-300-mm-65652/p/ZT3280162S
Add to quotation
View all Depth Gauges
Description
VERNIER DEPTH GAUGE 300 MM
Specifications
Specifications for Vernier Depth Gauge 300 mm 65652
Measurement Range
300mm
Product Type
Vernier Depth Gauge
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome