129-115 0-100MM Depth Mic 101mm Base

Order Code: ZT3938885S

£219.99 Inc VAT (20%)


Description

The Mitutoyo® interchangeable rods provide flexible depth measurements over a wide range using interchangeable rods.

Features and Benefits
• The robust tool steel bases provide a solid foundation, ensuring stability during measurements, preventing any unwanted shifts or inaccuracies
• Meticulously ground and micro-lapped measuring rods guarantee precise and reliable measurements every time
• The sleek satin-chrome finish on the sleeve and thimble not only adds a touch of elegance but also enhances durability, protecting against corrosion and wear
• Effortlessly customise your calibration with adjustable rod diameters (.157in. or 4mm), allowing you to adapt to various measurement needs and ensuring consistent accuracy over time
• The combination of durable construction and wear compensation in both directions significantly extends the lifespan of the measuring tool, providing long-lasting reliability for your projects

Notes
• Accuracy: Rod diameter: 4mm
• Measuring length per rod: 1" (25mm)
• Flatness of reference face (bottom face of base):
1.3µm for 60mm/2.5in. base
2µm for 100mm/4in. base

See full description
Specifications for 129-115 0-100MM Depth Mic 101mm Base
  • Number of Rods
    4
  • Micrometer Head Feed
    +/-0.003mm
  • Display Type
    Analogue
  • System of Measurement
    Metric
  • Base Size
    101mm
  • MFR Part No.
    129-115
  • Measurement Range
    0 - 100mm
  • Weight
    355g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome