0
1

150mm Dial Caliper

Order Code: ZT1016299X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%

Currently unavailable

Description

Rack covers prevent dust from fouling teeth of racks. All measuring faces are precision ground and micro lapped for absolute inside, outside, depth and step readings. Manufactured to DIN 862.

Specifications for 150mm Dial Caliper
  • Additional Features
    Rack covers
  • Weight Each
    320g
  • Accuracy
    +/-0.050mm
  • Measures
    Depth
    Internal
    External
    Step
  • Measurement Range
    0 - 150mm
  • Standards Met
    DIN 862
  • Resolution
    0.050mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome