505-740 6" Dial Caliper

Order Code: ZT1382046X

£119.99 Inc VAT (20%)


Description

Easy read dial suitable for use where a scale would be difficult to read. Satin chrome finish. Incorporates quadri feature.

Specifications for 505-740 6" Dial Caliper
  • Accuracy
    +/- 0.001mm
  • System of Measurement
    Imperial
  • Resolution
    0.001mm
  • MFR Part No.
    505-740
  • Measurement Range
    0 - 6in
  • Measures
    External
    Internal
    Depth
    Step
  • Caliper Type
    Dial Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome