Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Calipers
Dial Calipers
CDP150m Plastic Caliper
By Moore & Wright
1 Review
Order Code:
ZT1016301X
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/dial-calipers/cdp150m-plastic-caliper/p/ZT1016301X
Add to quotation
Schedule an order and save 5%
View all Dial Calipers
Description
Manufactured from glass reinforced material.
Accuracy: ±0.1mm/±0.004”.
Specifications
Specifications for CDP150m Plastic Caliper
MFR Part No.
CDP150M
Measures
Internal
External
Additional Features
Highly durable
Resolution
0.100mm
Measurement Range
0 - 150mm
Weight Each
444g
Accuracy
+/-0.100mm
System of Measurement
Metric
Imperial
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome