0
1
2

25MM Diameter Insulated Plastic-Hammer - 1000 V

Order Code: ZT3614198S

£109.99 Inc VAT (20%)


Description

The insulated plastic hammer from Kennedy® features replaceable insets and protects against up to 1000 volts of electricity.

Features and Benefits
• Multiple layers of insulation protects users against up to 1000 volts of electricity
• Insets are replaceable for a long service life
• Safe, recoil-free design

Standards
• IEC 60900

See full description
Specifications for 25MM Diameter Insulated Plastic-Hammer - 1000 V
  • Overall Length
    310mm
  • Type
    Hammer
  • Number of Pieces
    1
  • Head Diameter
    25mm
  • Head Material
    Plastic
  • Face Material
    Plastic