30-810-1509 S Cal Evo Carbide IP67 Digital Caliper 0-150mm (0-6")

30-810-1509 S Cal Evo Carbide IP67 Digital Caliper 0-150mm (0-6")

Order Code: ZT4935057SCopy

£599.99 Inc VAT (20%)


Description

Sylvac 30-810-1509 S_Cal EVO Carbide IP67 Digital Caliper 0-150mm (0-6")

Specifications for 30-810-1509 S Cal Evo Carbide IP67 Digital Caliper 0-150mm (0-6")
  • Material
    Carbide
  • Display Type
    Digital
  • Product Type
    Digital Calipers