Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test & Measurement Products
/
Calipers
/
Digital Calipers
500-201-30 (0.01mm) Digital ABS Caliper Rod 0-100mm
By Mitutoyo
Order Code:
ZT4934429S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
3 working days
Add to quotation
View all Digital Calipers
Description
Mitutoyo 500-201-30 (0.01mm) Digital ABS Caliper Rod 0-100mm
Specifications
Specifications for 500-201-30 (0.01mm) Digital ABS Caliper Rod 0-100mm
Display Type
Digital
Measurement Range
0-100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome