500-706-20 (0.01mm) Digital ABS Caliper Coolant Proof IP67 Blade W/o Output 0-150mm

500-706-20 (0.01mm) Digital ABS Caliper Coolant Proof IP67 Blade W/o Output 0-150mm

Order Code: ZT4934437S

£189.99 Inc VAT (20%)


Description

Mitutoyo 500-706-20 (0.01mm) Digital ABS Caliper Coolant Proof IP67 Blade w/o Output 0-150mm

Specifications for 500-706-20 (0.01mm) Digital ABS Caliper Coolant Proof IP67 Blade W/o Output 0-150mm
  • Material
    ABS
  • Display Type
    Digital
  • Product Type
    Digital ABS Caliper
  • Measurement Range
    0-150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome