Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Calipers
Digital Calipers
552-304-10 (0.01mm) Absolute Digimatic Carbon Fibre IP66 Caliper SPC Data Output 0-1000mm
By Mitutoyo
Order Code:
ZT4931862S
£1,599.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
1599.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/digital-calipers/552-304-10-0-01mm-absolute-digimatic-carbon-fibre-ip66-caliper-spc-data-output-0-1000mm/p/ZT4931862S
Add to quotation
View all Digital Calipers
Description
Mitutoyo 552-304-10 (0.01mm) ABSOLUTE Digimatic Carbon Fibre IP66 Caliper SPC Data Output 0-1000mm
Specifications
Specifications for 552-304-10 (0.01mm) Absolute Digimatic Carbon Fibre IP66 Caliper SPC Data Output 0-1000mm
Material
Carbon Fibre
Product Type
Caliper
Measurement Range
0-1000mm