ABS AOS Calipers


£119.99 Inc VAT (20%)

See 4 Product Variants
£119.99

Description

The ABS AOS caliper has no limit to response speed and allows you to take reliable measurements. This caliper comes complete with the same AOS (Advanced Onsite Sensor) induction type encoder used in top-of-the-line ABS coolant-proof calipers.

Features and Benefits
• The ABS (ABSOLUTE) scale requires no origin setting after power-on
• The slider has been manufactured to provide a comfortable, smooth and stable operation
• High contrast LCD with 9mm character height to alleviate fatigue
• Electromagnetic induction type ABS encoder allows this caliper to be used without the concern for contamination on the scale face during measurement
• The detection signal is still reliable when dirty
• Long battery life

Feature Attributes

System of Measurement:
Imperial,Metric
Measures:
Internal,External
Resolution:
0.01 mm
Material:
Stainless Steel
Caliper Type:
Digital Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome