ABS Digimatic Scale Unit 100 mm 100 mm, Horizontal, IP66

ABS Digimatic Scale Unit 100 mm 100 mm, Horizontal, IP66

Order Code: ZT4933847S

£249.99 Inc VAT (20%)


Description

ABS Digimatic Scale Unit 100 mm 100 mm, Horizontal, IP66

Specifications for ABS Digimatic Scale Unit 100 mm 100 mm, Horizontal, IP66
  • Length
    100mm
  • Measurement Range
    0 - 100mm
  • Material
    ABS
  • Type
    Digimatic Scale Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome