Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test & Measurement Products
/
Calipers
/
Digital Calipers
Digital ABS Blade Caliper 0-150mm, IP67, Thumb Roller
By Mitutoyo
Order Code:
ZT4934010S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Add to quotation
View all Digital Calipers
Description
Digital ABS Blade Caliper 0-150mm, IP67, Thumb Roller
Specifications
Specifications for Digital ABS Blade Caliper 0-150mm, IP67, Thumb Roller
Product Type
ABS Blade Caliper
Display Type
Digital
Material
ABS
IP Rating
IP67
Measuring Range
0-150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome