0
1
2
3
4

Digital External Caliper (0-150mm) 0-6"

Order Code: ZT1198641X

£65.99 Inc VAT (20%)


Description

This Digital External Caliper provides precise measurement for a range of items, ideal for professional and industrial use. Designed to support both imperial and metric systems, it offers unmatched convenience and ease of use. It includes a spring-loaded jaw for consistent measuring force and robust alloy jaws with a durable chrome finish. A large LCD display ensures clear and accurate readings, with seamless millimetre, inch, and fraction conversions. Perfect for external and outside odd leg measurements, this tool delivers reliability and precision, making it an essential for a variety of applications.

Features and Benefits
• Equipped with a spring-loaded jaw to ensure consistent measuring pressure
• Boasts a high-visibility LCD screen for easy-to-read measurements
• Constructed with durable alloy jaws coated in a protective chrome finish
• Provides quick conversions between millimetres, inches, and fractions for versatile use

Typical Applications
• Outside odd leg measurements
• External measurements

Notes
• Battery type CR2032 - DUR9040221K or ENR9040240K

See full description
Specifications for Digital External Caliper (0-150mm) 0-6"
  • Measurement Range
    0 - 150mm
  • System of Measurement
    Metric
    Imperial
  • Additional Features
    Alloy jaws
  • Resolution
    0.1mm
  • Measures
    External
  • Caliper Type
    Digital Calipers
  • Accuracy
    0.1mm
  • MFR Part No.
    MW-526DIG
  • Maximum Jaw Opening
    189mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome