Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test & Measurement Products
/
Calipers
/
Digital Calipers
External Digital Caliper Gauge 30-130mm, 0, 05mm
By Mitutoyo
Order Code:
ZT4937974S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it in
5-10
working days
Add to quotation
View all Digital Calipers
Description
External Digital Caliper Gauge 30-130mm, 0, 05mm
Specifications
Specifications for External Digital Caliper Gauge 30-130mm, 0, 05mm
Product Type
Digital Caliper Gauge
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome