0
1

IP67 Calipers, Digital 500 Series Absolute Coolant Proof


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

IP67 digital calipers complete with internal, external, height and step measurement (quadri feature).

Features and Benefits
• LCD display which is easy to read
• Resistant to water, oil, dust and coolant - Ideal for tough workshop applications
• Long battery life
• Zero setting
• Origin setting with intelligent memory that retains this setting even with the power off
• Inch/metric conversion

Notes
• Extra batteries available - Order Code ENR9040150K
• Non-Output

Feature Attributes

Material:
Stainless Steel
Resolution:
0.01 mm
Measures:
External,Internal
System of Measurement:
Metric,Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome