M.Zuiko Digital 12-200mm f/3.5-6.3 Zoom Lens

Order Code: ZT3291897S

£699.99 Inc VAT (20%)


Description

With a zoom power of 16.6x, the Olympus M.Zuiko Digital 12-200mm f/3.5-6.3 Zoom Lens (24400mm 35mm equivalent) is perfect for a full range of scenes and subjects from wide-angle to telephoto. At wide angle, your working distance is just 10cm, and merely 50cm at telephoto. Whats more, this zoom lens has an amazingly compact and lightweight design for taking everywhere, whether on holidays or on a photo assignment. You can also travel in any weather thanks to the dustproof, splashproof and freezeproof construction. The high-speed, high-precision autofocus with the Movie & Still Compatible (MSC) mechanism makes sure your images are brilliant. Powerful zoom Be ready for any scene whether wide angle or telephoto. With a 16.6x zoom, the M.Zuiko Digital ED 12200mm F3.56.3 has the most powerful zoom of all interchangeable lenses for mirrorless systems. With both options in one lens, you can enjoy carefree photography. Robust, compact construction The M.Zuiko Digital ED 12200mm F3.56.3 zoom lens is equipped with a robust construction that is dust/splash/freezeproof. So you can go wherever your assignments take you from dusty to humid environments without the need for a lens rain cover. The compact design wont weigh you down. Fast, with pristine clarity This zoom lens features a high-speed, high-precision AF system. It captures particularly fast-moving subjects with ease, either as stills or movies. Either way, youll have stunningly crisp, edge-to-edge image quality. The special ZERO coating reduces ghosting and flaring, to deliver rich expression.

See full description
Specifications for M.Zuiko Digital 12-200mm f/3.5-6.3 Zoom Lens
  • Product Type
    Zoom Lens
  • Measurement Range
    12-200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome