0
1

Mini Digital Caliper 75mm Capacity FAICALDIG75

Order Code: ZT1278724P

£15.99 Inc VAT (20%)


Description

This Faithfull handy pocket-sized caliper is manufactured from a lightweight non-marring carbon fibre material. The digital selection button enables readings to be displayed in either metric or imperial format and will provide precision readings from 0.01mm and 0.0005in. The calipers have an easy-to-read clear liquid crystal display and can perform internal, external and step measurement functions. A convenient pocket clip is provided to help keep the calipers close at hand and safe. Specifications Measuring range 0-75mm (0-3in). Resolution 0.01mm (0.0005in). Accuracy & plusmn 0.02mm (0.001in). Auto off 5 minutes. Display LCD, character height 8mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome