0
1
2
3
4

MW110-15DPC Polycal Digital Caliper 0-150mm/0-6"

Order Code: ZT1016375X

£29.99 Inc VAT (20%)


Description

This caliper benefits from a polycarbonate frame, plus depth rod. 40mm jaw length and comes in a vinyl pouch. 4-way measurement with an accuracy of 0.2mm /0.008". Non-output type. Functions: mm/inch, zero setting, Absolute/incremental measurement.
Resolution: 0.01mm/0.0005".

Extra batteries available - Order Code EDI -904-3240K

See full description
Specifications for MW110-15DPC Polycal Digital Caliper 0-150mm/0-6"
  • Measures
    External
    Internal
  • Additional Features
    4-way Measurement
  • Measurement Range
    0 - 150mm
  • System of Measurement
    Imperial
    Metric
  • Accuracy
    +/-0.02mm
  • MFR Part No.
    MW110-15DPC
  • Material
    Polycarbonate
  • Resolution
    0.01mm
  • Caliper Type
    Digital Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome