0
1
2

Polycal Digital Caliper 0 -150mm/0-6"

Order Code: ZT1017010X

£12.99 Inc VAT (20%)
£14.399.5% off
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

The Polycal Digital Caliper from Senator is ideal for taking outside, inside, step and depth measurements. Functions include measurement conversion in inches, millimetres and fractions.

Features and Benefits
• Outside, inside, step and depth measurements
• Measurement conversion in inches, millimetres and fractions

Standards
• EN 61326-1:2013 and EN 61326-2-2:2013

Notes
• Battery Replacement: Edison Lithium Coin Battery CR2032

See full description
Specifications for Polycal Digital Caliper 0 -150mm/0-6"
  • Accuracy
    +/-0.02mm
  • System of Measurement
    Metric
    Imperial
  • Weight Each
    150g
  • Additional Features
    Uses one CR2032 3V battery
  • Measurement Range
    0 - 150mm
  • Resolution
    0.01mm
  • MFR Part No.
    PC730F-150
  • Standards Met
    EN 61326-1:2013
    EN 61326-2-2:2013
  • Measures
    Depth
    External
    Step
    Internal
  • Caliper Type
    Digital Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome