Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Calipers
Digital Calipers
Reinforced Fiber Carbon Digital Caliper 150mm
By EGA Master
Order Code:
ZT1686536S
£79.99
each
Inc VAT (20%)
£159.98 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-6
working days
Available
GBP
159.98
https://www.zoro.co.uk/shop/measuring-and-test-equipment/digital-calipers/reinforced-fiber-carbon-digital-caliper-150mm/p/ZT1686536S
Add to quotation
View all Digital Calipers
Description
Reinforced Fiber Carbon Digital Caliper 150mm
Tags:
#BulkDiscount
Specifications
Specifications for Reinforced Fiber Carbon Digital Caliper 150mm
Product Type
Digital Caliper
Length
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome