Twin-Cal IP40 Round Depth Rod with Thumb Wheel

Twin-Cal IP40 Round Depth Rod with Thumb Wheel

Order Code: ZT1017011X

£129.99 Inc VAT (20%)


Description

Measures 0 to 6"/0 to 150mm with 0.0005"/0.01mm resolution and up to 0.001"/0.03mm accuracy for precise measurements.
Stainless-steel frame and slide for durability and corrosion resistance, thumb wheel slide control, round depth rod.
LCD for viewing inch/mm measurements, TESA TLC data output port.
Compatible with TESA TLC wireless data collection systems (sold separately). Meets ISO13385-1 dimensional standards and Ingress Protection certified IP65 against dust and liquids.

Features:
Large LCD screen with 7/16 inch digits.
More than 12,000 hours battery life (3 years).
ABS measuring mode.
Round depth rod and thumb wheel.

Specifications:
Range: 0-6"/ 0-150mm.
Resolution: .0005"/ 0.01mm.
Type: Twin-Cal; IP40.
SPC Output: Yes.

See full description
Specifications for Twin-Cal IP40 Round Depth Rod with Thumb Wheel
  • MFR Part No.
    00530094
  • System of Measurement
    Imperial
    Metric
  • Resolution
    0.01mm
  • Additional Features
    More than 12,000 hours battery life (3 years).
  • Measurement Range
    0 - 150mm
  • Measures
    Depth
    External
    Internal
  • Accuracy
    +/-0.03mm
  • Standards Met
    IP40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome