293-334-30 Digi External Micrometer IP65 Thimble

Order Code: ZT1016659X

0 - 25mm
£269.99 Inc VAT (20%)


Description

Series 293 - Standard Range - with SPC Data Output
Resolution: 0.001mm/0.00005”.
Water resistant micrometer suitable for use in areas where there is a high risk of coolant splash. Large LCD display. Inch/metric conversion. Origin setting. Auto power off. IP-65 coolant proof. Tungsten carbide tipped measuring faces. Conform to BS 870.
Functions include: origin setting, zero setting, data hold, error alarm and auto-sleep.
Supplied with ratchet stop and ratchet thimble.
Battery: 1x SR44 (EDI- 904-4000K) supplied.
Accuracy: 0 - 75mm ±1mm, 75 - 100mm ±2mm, 150 - 225mm ±3mm, 225 - 275mm ±4mm.
Measuring faces: flatness 0.3mm.
Parallelism: 0 - 50mm 1mm, 50 - 100mm 2mm, 100mm+ (2L/100)mm.
L = maximum measuring length.

*293-230 is metric only version.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome