Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Digital External Micrometers
293-832-30 (293-832) Digimatic LW MDC Lite
By Mitutoyo
1 Review
Order Code:
ZT1016654X
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/digital-external-micrometers/293-832-30-293-832-digimatic-lw-mdc-lite/p/ZT1016654X
Add to quotation
Schedule an order and save 5%
View all Digital External Micrometers
Description
Resolution: 0.001mm/0.00005"
Specifications
Specifications for 293-832-30 (293-832) Digimatic LW MDC Lite
Additional Features
Measurement Readout with Large Characters on the Lcd Screen
Resolution
0.001mm
MFR Part No.
293-832-30
System of Measurement
Imperial
Metric
Data Output
None
Measuring Range
0 - 25mm
Includes
Certificate of inspection
Box
1 Battery
Key
Accuracy
+/-0.002mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome