323-350-30 Digimatic Disc Micrometer

Order Code: ZT1016680X

£549.99 Inc VAT (20%)


Description

Series 323
Measurable gear pitch: 0.5 - 6 module.
Resolution: .001mm/.00005”.
Disc diameter: 20mm/0.787”.
Accuracy:
Instrument error:
0 - 50mm: 4um.
50 - 100mm: 6um.
Parallelism:
0 - 50mm: 4um.
50 - 100mm: (4+L/50)um.
Flatness: 1mm.
L = maximum measuring length.

See full description
Specifications for 323-350-30 Digimatic Disc Micrometer
  • System of Measurement
    Imperial
    Metric
  • Weight Each
    290g
  • Additional Features
    0.7mm Edge Thickness to Enter Narrow Recesses
    with Ratchet Stop for Constant Force
  • Includes
    1 Battery
    Setting standard (from 25 mm upward)
    Box
    Key
  • Ingress Protection Rating (IP Rating)
    IP65
  • Resolution
    0.001mm
  • Accuracy
    +/-0.004mm
  • Measuring Range
    0 - 25mm
  • Data Output
    SPC
  • MFR Part No.
    323-350-30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome