342-361-30 Digimatic Point Micrometer

Order Code: ZT1016679X

£459.99 Inc VAT (20%)


Description

Series 342 - With SPC Data Output
Pointed anvil and spindle for measuring the web thickness of drills, small grooves, keyways etc.
Accuracy: ±2mm.
Measuring faces: Parallelism - 3mm.
Resolution: 0.00005"/0.001mm
Features: 0.3mm radius on anvil. Large LCD display. Imperial/metric conversion. Origin setting. Zero setting. Data hold. Data output. Auto power off. Clear graduations on satin chrome finish. Spindle lock.

See full description
Specifications for 342-361-30 Digimatic Point Micrometer
  • Accuracy
    +/-0.002mm
  • Ingress Protection Rating (IP Rating)
    IP65
  • Resolution
    0.001mm
  • System of Measurement
    Metric
  • Additional Features
    Pointed Spindle and Anvil for Measuring the Web Thickness of Drills, Small Grooves, Keyways, and Other Hard-to-Reach Dimensions
    with Ratchet Stop for Constant Force
  • Includes
    Box
    1 Battery
    Key
    Setting standard (from 25 mm upward)
  • Weight Each
    330g
  • MFR Part No.
    342-361-30
  • Measuring Range
    0 - 25mm
  • Data Output
    SPC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome