Micrometer, Digimatic Output 293-330-30

Order Code: ZT3300717S

£279.99 Inc VAT (20%)


Description

This Mitutoyo waterproof digital micrometer is suitable for use in the presence of coolant or cutting oil. The highly stable frame incorporates a heat shield to preserve accuracy over extended measuring sessions. A ratchet stop guarantees repeatable measurement. Digimatic data output.

Features & Benefits:

-IP65 protection level, enabling use in environments exposed to cutting oil, etc. Anti-corrosion treatment is required after use

-Oil-resistant materials are used in all plastic components

-Auto power ON/OFF function

-Measurement data output function is available with a water-resistant connection cable

See full description
Specifications for Micrometer, Digimatic Output 293-330-30
  • Standards Met
    IP65
  • MFR Part No.
    293-330-30
  • System of Measurement
    Metric
    Imperial
  • Ingress Protection Rating (IP Rating)
    IP65
  • Measuring Range
    0 - 25mm
  • Data Output
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome