Micrometer, Digimatic Quantum IP65 293-185-30 0-25mm/0-1"

Order Code: ZT1025770P

£219.99 Inc VAT (20%)

Currently unavailable

Description

A micrometer that offers faster measurement than a standard micrometer.

Features and Benefits
• Uses a coarser thread which feeds the spindle by 2mm per revolution
• Dust/water resistance with IP65 protection level
• Equipped with a function lock feature to prevent the origin point being moved by mistake during measurement

See full description
Specifications for Micrometer, Digimatic Quantum IP65 293-185-30 0-25mm/0-1"
  • Data Output
    No
  • System of Measurement
    Metric
  • Accuracy
    ±.00005in
  • Ingress Protection Rating (IP Rating)
    IP65
  • Measuring Range
    0-1" / 0 -mm
  • Resolution
    0.001mm
  • MFR Part No.
    293-185-30
  • Additional Features
    Battery life 3 years
    Auto Power on/off
    Error Alarm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome