0
1

SMG004m 3.65-6.35mm Micro Gauge 2PT Bore Gauge Set

Order Code: ZT1017352X

3.65-6.35mm
£1,599.99 Inc VAT (20%)


Description

Features:
• System range: 1-6mm
• New slimline digital display
• Switchable resolution 0.01/0.001/0.0005mm
• Simple 2-button operation
• Clear LCD display
• Data output : RS232 / USB proximity sensor
• Linearity : Diameter 1.0-1.5 max 2% of measuring travel,
min 0.001mm. Diameter 1.5-6 max 1% of measuring travel, min
0.001mm
• Repeatability : 0.001mm
• Available as individual instruments or sets
• UKAS-certificates as standard with all setting rings
• Hard-chromed ball-contacts
• Depth-stops available
• Stand available as an option

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome