No.1-60 Imperial Drill Gauge

No.1-60 Imperial Drill Gauge

Order Code: ZT1015226X

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Manufactured from hardened steel with a satin finish. An ideal way to quickly measure the diameter of drills and steel wire.

1 - 60 Gauge
Measures drill sizes Nos 1 - 60. Holes are marked with size and decimal equivalent of drill.

See full description
Specifications for No.1-60 Imperial Drill Gauge
  • Material
    Steel
  • Type
    Drill Gauge
  • Surface Finish
    Satin
  • Measuring Range
    11/16 - 1/2in
  • Additional Features
    Holes are marked with size and decimal equivalent of drill
  • System of Measurement
    Imperial