0
1

Square Head for KCS300 Combination Set

Order Code: ZT1015231X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Square head with accurate machined faces, fixed angles of 45° and 90°, built-in spirit level, adjusting nut and scriber. For combination set KEN-330-3250k.

Specifications for Square Head for KCS300 Combination Set
  • Surface Finish
    Brushed
  • Material
    Steel
  • Additional Features
    Spare part only
  • Type
    Spare Part

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome