BP120MH NiMH Battery Pack

Order Code: ZT1017916X

£149.99 Inc VAT (20%)


Description

Battery pack as replacement battery in the Fluke 120 series ScopeMeters and in the Fluke 43 and 43B Power Quality Analysers. The BP120MH is a Nickel-Metal-Hydride Battery Pack, made specifically to support the ScopeMeters and Power Quality Analysers mentioned.

The battery capacity is 3000 mAh, this is 50% more than that of the original BP120. As a results, the instrument-user will benefit from a much longer 'up time' than with the original NiCd battery, at the same volume and weight.

The BP120MH is more environmental-friendly than the NiCd battery used before, as it contains no heavy metals. Just as before, the battery pack can be charged while installed in the instrument, using the PM8907 power adapter/charger.

The BP120MH replaces the earlier models BP120 and BP130 alike.

Specifications:

Nominal voltage: 4.8V
Capacity: 3000 mAh

See full description
Specifications for BP120MH NiMH Battery Pack
  • MFR Part No.
    2544081
  • Suitable for use with
    Fluke 120 series, 43 & 43B
  • Contents
    Battery pack
  • Product Type
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome