Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Electrical Testing Equipment
Electrical Testing Accessories & Leads
Case Hard Carrying 30.5 x 36 x 10.5mm
By Fluke
Order Code:
ZT4985285S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/electrical-testing-accessories-and-leads/case-hard-carrying-30-5-x-36-x-10-5mm/p/ZT4985285S
Add to quotation
View all Electrical Testing Accessories & Leads
Description
Fluke CASE HARD CARRYING 30.5X36X10.5MM Cases & Holsters C101
Specifications
Specifications for Case Hard Carrying 30.5 x 36 x 10.5mm
Height
305mm
Depth
105mm
Width
360mm
Material
Plastic