Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Electrical Testing Equipment
Electrical Testing Accessories & Leads
Catiii 1000V - Cativ 600V Bimaterial Test Leads Egatronik
By EGA Master
Order Code:
ZT1688541S
£42.99
each
Inc VAT (20%)
£128.97 minimum order value
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-6
working days
Available
GBP
128.97
https://www.zoro.co.uk/shop/measuring-and-test-equipment/electrical-testing-accessories-and-leads/catiii-1000v-cativ-600v-bimaterial-test-leads-egatronik/p/ZT1688541S
Add to quotation
View all Electrical Testing Accessories & Leads
Description
Catiii 1000V - Cativ 600V Bimaterial Test Leads Egatronik
Tags:
#BulkDiscount
Specifications
Specifications for Catiii 1000V - Cativ 600V Bimaterial Test Leads Egatronik
Product Type
Test Leads
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome