Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Electrical Testing Equipment
Electrical Testing Accessories & Leads
Catiii 1000V - Cativ 600V Test Leads Egatronik
By EGA Master
Order Code:
ZT1688511S
£25.99
each
Inc VAT (20%)
£155.94 minimum order value
Quantity
Price
Discount
1 - 9
£25.99
0%
10 +
£24.95
4%
6
Add to basket
Minimum order quantity: 6.
Get it in
4-6
working days
Available
GBP
155.94
https://www.zoro.co.uk/shop/measuring-and-test-equipment/electrical-testing-accessories-and-leads/catiii-1000v-cativ-600v-test-leads-egatronik/p/ZT1688511S
Add to quotation
View all Electrical Testing Accessories & Leads
Description
Catiii 1000V - Cativ 600V Test Leads Egatronik
Tags:
#BulkDiscount
Specifications
Specifications for Catiii 1000V - Cativ 600V Test Leads Egatronik
Product Type
Test Leads
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome