0
1

TPAK ToolPak Kit

Order Code: ZT1017961X

£71.99 Inc VAT (20%)


Description

Fluke 1507/1503 Insulation Resistance Testers
Save both time and money with automatic calculation of polarisation index and dielectric absorption ratio (only available on the1507). Make repetitive tests simple and easy with the 1507’s compare (pass/fail) function (only available on the 1507). Repetitive or hard-to-reach testing is easy with the remote test probe. Live circuit detection prevents insulation test if voltage > 30V is detected for added user protection. Auto-discharge of capacitive voltage for added user protection. AC/DC voltage: 0.1 V to 600V. 200mA continuity.
Features:
Insulation test range:
1507: 0.01 MW to 10 GW
1503: 0.1 MW to 2000 MW
Insulation test voltages:
1507: 50V, 100V, 250V, 500V, 1000V
1503: 500V, 1000V
Resistance: 0.01W to 20.00 kW.
Save battery power with auto power off. Read measurements easily with large, backlit display. CAT IV 600V over-voltage category rating for added user protection. Remote probe, test leads, probes and alligator clips included with each tester. Accepts optional Fluke *TPAK magnetic hanging system to free your hands for other work. Four AA alkaline batteries (NEDA 15 A or IEC LR6) for at least 1000 insulation tests.

See full description
Specifications for TPAK ToolPak Kit
  • Contents
    Strong magnet
    Universal hanger clip
    9 inch hook and loop strap
    Hook hanger for non magnetic surfaces
  • Suitable for use with
    Fluke DMM's (plus the 1503 & 1507)
  • Product Type
    Meter Hanger
  • MFR Part No.
    TPAK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome