Auto Ranging Digital Multimeters, with Soft ZIP Carry Pouch, 2 Test Leads and Battery

Order Code: ZT3406894S

£102.99 Inc VAT (20%)


Description

Suitable for use by electricians, electronic engineers, general industry and labatories.EN61010-1 CAT III 600V, CATII 1000V rated.Large high contrast LCD, a single rotary selection and only 4 function buttons make them easy to use.Impact resistant rubber and ABS plastic case with a flip out desk stand.34mm LCD display with large digits, 61 segment bar graph and function indicators with backlight.Auto polarity indicator.Auto ranging with range hold.Data hold.Min/max recording mode.Fast blow fuse for overload protection.Low battery indication.

See full description
Specifications for Auto Ranging Digital Multimeters, with Soft ZIP Carry Pouch, 2 Test Leads and Battery
  • Product Type
    Digital Multimeter
  • Display Type
    LCD
  • Display Size
    34mm
  • Case Material
    Impact Resistant Rubber