Eye Loupe with Magnification 2X 5X & x10 (SET-3)

Order Code: ZT4132698S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

The Kennedy Eye Loupes are precision-crafted magnifying eye lenses designed to deliver sharp, detailed images with minimal eye fatigue. Featuring a clear optical glass lens, these loupes ensure optimal clarity for close inspection of intricate work. The lightweight plastic body enhances user comfort during extended use, allowing for meticulous tasks without causing undue strain. Engineered to minimize eye fatigue, these loupes are well-suited for professionals who demand precision and clarity in their work. With magnification options ranging from 2X to 10X, the Kennedy Eye Loupes offer versatility to cater to various levels of detail, making them an indispensable tool for those engaged in intricate and demanding tasks.

** 3X MAGNIFIER NOT INCLUDED **

Features and Benefits
• Clear optical glass lens for sharp images
• Light weight plastic body
• Minimum eye fatigue
• 2X, 5X & 10X Magnification

Typical Applications
• Watch Repair
• Jewellery Making
• Dentistry
• Surgery & Medical Use
• DIY

See full description
Specifications for Eye Loupe with Magnification 2X 5X & x10 (SET-3)
  • Magnification
    2X
    10X
    5X
  • Product Type
    Eye Loupe
  • Material
    Plastic
  • MFR Part No.
    EYL/2-5-10/ST
  • Additional Features
    Minimum eye fatigue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome