X5 Magnifying Loupe

Order Code: ZT1017459X

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

For inspecting material surfaces and fine markings. Clear transparent base allows ambient light to illuminate the material clearly.

Specifications for X5 Magnifying Loupe
  • Diopter
    15
  • Product Type
    Eye Loupe
  • Magnification
    x5
  • Lens Diameter
    38.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome