Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Feeler Gauges
11095/20 Feeler Gauge Set 0.05-1.00mm
By Stahlwille
Order Code:
ZT3308366S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.15
6%
1
Add to basket
Get it in
8-11
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/feeler-gauges/11095-20-feeler-gauge-set-0-05-1-00mm/p/ZT3308366S
Add to quotation
View all Feeler Gauges
Description
Nickel-plated case, tapered blades.
Tags:
#BulkDiscount
Specifications
Specifications for 11095/20 Feeler Gauge Set 0.05-1.00mm
Measuring Range
0.05 - 1.00mm
Additional Features
Nickel-Plated Case
Tapered Blades
System of Measurement
Metric
Number of Blades
20
Blade Length
100mm
MFR Part No.
74240002
Weight Each
95g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome